This item is Discontinued.

Tough Guy 33 Gal Recycled Material Trash Bags, 33 in x 39 in, Super Heavy-Duty, 1.5 mil, Clear, 100 Pack 38EU70

33 Gal Recycled Material Trash Bags, 33 in x 39 in, Super Heavy-Duty, 1.5 mil, Clear, 100 Pack (Discontinued)

  • Mfr # 38EU70
  • Zoro # G9972697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38EU70
Zoro #
G9972697
UPC #
190735702154
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Size
33 in x 39 in
Width
33 in
Height
39 in

Details

Capacity
33 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
None
Scent
Unscented
Color
Clear
Item
Trash Bags
Application
Commercial
Package Configuration
Coreless Roll
Bags per Roll/Pack
100
Trash Bag Color Family
Clear
Green Environmental Attribute
Product Contains a Minimum of 50% Pre-Consumer Recycled Content
Rolls per Package
1
% Recycled Content
50% Post-Consumer
Bottom Seal Type
Star
Bag Product Grouping
Recycled Material Trash Bag
Bags Per Roll
100
Max. Load
60 lbs
Seal
Star
Legend
No Legend
Bags per Roll
100

Description

Recycled Material Trash Bag, Capacity 33 gal, Trash Bag Material LLDPE, Percent Recycled Content 50 Percent Post-Consumer, Thickness 1.5 mil, Color Clear, Bag Closure Type None, Width 33 in, Height 39 in, Max. Load 60 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 100, Rolls per Package 1, Item Recycled Plastic Trash Bags, Application Commercial, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.