This item is Discontinued.

Tough Guy 33 Gal Trash Bags, 35 in x 39 in, Extra Heavy-Duty, 0.75 mil, Clear, 25 Pack 5WG07

33 Gal Trash Bags, 35 in x 39 in, Extra Heavy-Duty, 0.75 mil, Clear, 25 Pack (Discontinued)

  • Mfr # 5WG07
  • Zoro # G3228583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5WG07
Zoro #
G3228583
UPC #
190735714027
Country of Origin
United States

Dimensions

Thickness
0.75 mil
Size
35 in x 39 in
Width
35 in
Height
39 in

Details

Capacity
33 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Linear Low-Density Polyethylene (LLDPE)
Scent
Unscented
Color
Clear
Item
Trash Bags
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Bags per Roll/Pack
25
Seal
Star
Trash Bag Color Family
Clear
Application
Hospital, Medium-Weight, Office
Bag Product Grouping
Trash Bag
Rolls per Package
1
Bags Per Roll
25
Bottom Seal Type
Star
% Recycled Content
0%
Legend
No Legend
Package Configuration
Coreless Roll
Max. Load
60 lbs
Bags per Roll
25

Description

Trash Bag, Capacity 33 gal, Trash Bag Material Super Hexene HAO, Percent Recycled Content 0 Percent, Thickness 0.75 mil, Color Clear, Bag Closure Type None, Width 35 in, Height 39 in, Max. Load 60 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 1, Item Trash Bags, Application Hospital, Medium-Weight, Office, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.