This item is Discontinued.

Tough Guy 33 gal Trash Bags, Extra Heavy, 0.80 mil, Black, 250 PK 46MN28

33 gal Trash Bags, Extra Heavy, 0.80 mil, Black, 250 PK (Discontinued)

  • Mfr # 46MN28
  • Zoro # G4571968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46MN28
Zoro #
G4571968
UPC #
-
Country of Origin
Malaysia

Dimensions

Thickness
0.80 mil
Height
39 in
Width
33 in

Details

Capacity
33 gal
Strength Rating
Extra Heavy
Bag Closure Type
None
Material
LLDPE
Color
Black
Item
Trash Bags
Bags per Roll/Pack
25/10
Rolls per Package
10
Bags Per Roll
25
Seal
Star
Trash Bag Color Family
Black
Package Configuration
Coreless Roll
Bags per Roll
25

Description

Capacity 33 gal, Trash Bag Material LLDPE, Thickness 0.80 mil, Color Black, Bag Closure Type None, Width 33 in, Height 39 in, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 10, Item Trash Bags, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.