This item is Discontinued.

Tough Guy 36 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings 22N304

36 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (Discontinued)

  • Mfr # 22N304
  • Zoro # G5966895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22N304
Zoro #
G5966895
UPC #
190735693711
Country of Origin
United States

Dimensions

Height
35-1/2 in
Width
18-1/2"
Depth
18-1/4 in
Width/Diameter
18-1/2"
Length
18-1/2"

Details

Item
Recycling Bin
Total Capacity
36 gal
Container Shape
Square
Top Type
Open Top
Color
Black
Material
Steel
Number of Openings
1
Top Design
Open Top
Recycling Material
Bottles/Plastic
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shape
Square
Includes
Plastic Liner, Trash Graphic Applied
Trash Container Capacity
36 gal
Primary Container Color
Black
Symbol
Cans and Bottles
Finish
Powder Coated
Series
Kaleidoscope
Number of Containers
1
Standards
ADA Compliant, UL 94
Features
Fire Safe Steel, 30% Recycled Conent
Container Mounting Style
Free-Standing
Container Product Grouping
Recycling Can
Container Markings
Bottles/Cans
For Recyclable Material
Bottle, Can
Lid Connection
None
Mobility
Stationary
Specific Container Material
Steel
Location
Indoor
Material Grouping
Metal

Description

Recycling Can, For Recyclable Material Bottle, Can, Trash Container Capacity 36 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 1, Container Markings Bottles/Cans, Total Capacity 36 gal, Color Black, Container Shape Square, Height 35 1/2 in, Width/Diameter 18 1/2 in, Depth 18 1/4 in, Material Grouping Metal, Specific Container Material Steel, Finish Powder Coated, Location Indoor, Mobility Stationary, Lid Connection None, Container Mounting Style Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.