Tough Guy

36 gal Square Recycling Bin, Open Top, Green, Steel, 1 Openings


product price: $612.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Trash Container Capacity 36 gal
  • Width 18-1/2"
  • Includes Plastic Liner, Paper Graphic Applied
  • Top Design Open Top
  • Total Capacity 36 gal
See all product information

Product Information

Dimensions

Width 18-1/2"
Height 35-1/2 in
Depth 18-1/4 in
Width/Diameter 18-1/2"
Length 18-1/2"

Details

Trash Container Capacity 36 gal
Includes Plastic Liner, Paper Graphic Applied
Item Recycling Bin
Top Design Open Top
Total Capacity 36 gal
Shape Square
Number of Openings 1
Recycling Material Bottles/Plastic
Color Green
Primary Container Color Green
Symbol Cans and Bottles
Container Shape Square
Material Steel
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Container Mounting Style Free-Standing
Finish Powder Coated
Standards ADA Compliant, UL 94
Series Kaleidoscope
Number of Containers 1
Features Fire Safe Steel, 30% Recycled Conent
For Recyclable Material Bottle, Can
Container Markings Bottles/Cans
Material Grouping Metal
Specific Container Material Steel
Mobility Stationary
Top Type Open Top
Lid Connection None
Container Product Grouping Recycling Can
Location Indoor

Description

Recycling Can, For Recyclable Material Bottle, Can, Trash Container Capacity 36 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 1, Container Markings Bottles/Cans, Total Capacity 36 gal, Color Green, Container Shape Square, Height 35 1/2 in, Width/Diameter 18 1/2 in, Depth 18 1/4 in, Material Grouping Metal, Specific Container Material Steel, Finish Powder Coated, Location Indoor, Mobility Stationary, Lid Connection None, Container Mounting Style Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.