Shop All Mops
Tough Guy
36 in L Dust Mop, 5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue, Microfiber
Mfr # 1NE77
Zoro # G2572857
original price:
$16.79
9% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Blue
- Mop Connection Type Hook-and-Loop
- Mop Head Material Microfiber
- Handle Material No Handle
- Mop End Type Looped
Product Information
Dimensions
Length | 36 in |
Width | 6" |
Depth | 6 in |
Overall Length | 36 in |
Overall Width | 36 in |
Overall Depth | 6 in |
Details
Description
Dust Mop Replacement Head, Material Microfiber, Mop Connection Type Hook-and-Loop, Overall Width 36 in, Overall Depth 6 in, Launderable Yes, Color Blue, Dry Weight 5 oz, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1NFF9, 1TZG4, Wet Mop Tailband Size Not Applicable, Color Coding System No, Features Lightweight, Connection Thread Type Not Applicable, Antimicrobial No, Includes Handle No, Product Type Dust Mop Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Pillow, 20 gal, 10 in x 10 in, Universal, Gray, Polypropylene (PIL204)
- GLOBAL INDUSTRIAL Plastic Jumbo Bathroom Tissue Dispenser, One 9 Roll (640904)
- QUICKIE Mop Floor Microfiber (72078M4)
- BOARDWALK Warehouse Broom, Yucca Corn Fiber Bristles, 56" Length, Natural, PK12 (BWK932YCT)
- TOUGH GUY 18 in L Flat Mop Pad, Hook-and-Loop Connection, Looped-End, Green, Microfiber (6TMH0)
- TOUGH GUY 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Beige, Cotton, 16W219 (16W219)
- TOUGH GUY 5 in String Wet Mop, 26 oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Blue, Cotton (1TYN3)
- TOUGH GUY 18 in L Flat Mop Pad, 2 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Microfiber (6PVT1)
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Red, Cotton/Synthetic (1TYP4)
- TOUGH GUY 1in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connection, Cut-End, Blue, Cotton, 1TYR3 (1TYR3)
- ALLPOINTS Mop Head (Blue-Large) (8407186)
- Tough Guy Floor Mops, Buckets & Wringers