Shop All Spray Bottles
Tough Guy
36"Green, Trigger Sprayer
Mfr # 22N549
Zoro # G4444657
original price:
$3.09
12% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in
- Color Green
- Imprinting No Imprinting
- Material PE, PP, Stainless Steel
- For Use With 38mm Neck Gallons
Product Information
- Brand Tough Guy
- MFR # 22N549
- Zoro # G4444657
- UPC # 190735694046
- Country of Origin China
- Category Spray Bottles
Dimensions
Size | 36 in |
Screw Closure Size | 38 mm |
Dip Tube Length | 36 in |
Overall Height | 40 in |
Closure Size | 38/400 |
Details
Description
Extended Reach Trigger Sprayer, Dispensing Type Mist, Stream, 1 gal, Sprayer Color Green, Bottle Material Polyethylene; Polypropylene, Sprayer Material Polyethylene, Polypropylene, Stainless Steel, Dip Tube Length 36 in, Seal Material Polypropylene, Imprinting No Imprinting, Overall Height 40 in, Closure Size 38/400, Features Adjustable Nozzle, 38 mm Adaptor, Extension Intake Tube, Sprayer, Closure Diamenter 38 mm, Closure Thread Style 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE CORPORATION Sterilite Corp Wastebasket Rect Wht 5.5 Gal 10528006 (7981723)
- ZEP Quick Clean, Disinfectant, 32oz, PK12 (ZUQCD32)
- RUBBERMAID COMMERCIAL Quiet Container Dolly for BRUTE 20-55 gal Containers 250 lb Load Capacity, 5 Swivel Casters, Black (FG264043BLA)
- RUBBERMAID COMMERCIAL Executive Quick Cart, Small, 16-1/2"x14-3/10"x25", DGY (RCP1902467)
- TOUGH GUY 8 oz. White Trigger Spray Bottle, 12 Pack (120908)
- TOUGH GUY 1L White/Green, Plastic Dual Spray Bottle (35WT55)
- TOUGH GUY 7-1/4"Gray, Plastic Trigger Sprayer (110551)
- TOUGH GUY 1L White/Blue, Plastic Dual Spray Bottle (35WT54)
- TOUGH GUY 36 oz. Clear Trigger Spray Bottle, 12 Pack (120898)
- TOUGH GUY 36 oz. Gray/Natural, Polyethylene Spray Bottle, 12 Pack (22N548)
- IMPACT PRODUCTS Trigger Spray Bottle, 18 oz, Stream, 10 3/8 in H, 7 1/4 in Dip Tube L, No Imprint, Plastic, Clear (5016/5816DZ-91)
- Tough Guy Spray Bottles