This item is Discontinued.

Tough Guy 42 gal. Trash Bags, 2.50 mil, Black, 50 PK 1YMC1

42 gal. Trash Bags, 2.50 mil, Black, 50 PK (Discontinued)

  • Mfr # 1YMC1
  • Zoro # G1371937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1YMC1
Zoro #
G1371937
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2.50 mil
Width
33 in

Details

Capacity
42 gal
Bag Closure Type
None
Material
LDPE
Color
Black
Item
Trash Bags
Bags Per Roll
10
Trash Bag Material
Low Density Polyethylene (LDPE)
Rolls per Package
5
Seal
Flat
Package Configuration
Coreless Roll
Bags per Roll/Pack
10
Max. Load
120 lb
Trash Bag Color Family
Black
Bags per Roll
10
Type
Coreless Roll

Description

Capacity 42 gal, Trash Bag Material LDPE, Thickness 2.50 mil, Color Black, Bag Closure Type None, Width 33 in, Max. Load 120 lb, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 5, Item Trash Bags, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.