This item is Discontinued.

Tough Guy 44 Gal Trash Bags, 37 in x 45 in, Super Heavy-Duty, 1.4 mil, Flat, 100 Pack 15E449

44 Gal Trash Bags, 37 in x 45 in, Super Heavy-Duty, 1.4 mil, Flat, 100 Pack (Discontinued)

  • Mfr # 15E449
  • Zoro # G4343796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15E449
Zoro #
G4343796
UPC #
190735685587
Country of Origin
United States

Dimensions

Thickness
1.4 mil
Size
37 in x 45 in
Height
45 in
Width
37 in

Details

Capacity
44 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
Drawstring
Material
Linear Low-Density Polyethylene (LLDPE)
Scent
Unscented
Color
Black
Item
Trash Bags
Rolls per Package
10
Legend
No Legend
Bag Product Grouping
Trash Bag
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Bags Per Roll
10
Bags per Roll/Pack
10/10
% Recycled Content
0%
Trash Bag Color Family
Black
Max. Load
70 lbs
Package Configuration
Coreless Roll
Application
Contractor, Food Service , Heavy Weight, Hospital, Office
Seal
Flat
Bottom Seal Type
Flat
Bags per Roll
10

Description

Trash Bag, Capacity 44 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 1.4 mil, Color Black, Bag Closure Type Drawstring, Width 37 in, Height 45 in, Max. Load 70 lb, Bottom Seal Type Flat, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Trash Bags, Application Contractor, Food Service, Heavy Weight, Hospital, Office, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.