This item is Discontinued.

Tough Guy 44 gal Trash Bags, Extra Heavy, 1.58 mil, Black, 100 PK 46MN30

44 gal Trash Bags, Extra Heavy, 1.58 mil, Black, 100 PK (Discontinued)

  • Mfr # 46MN30
  • Zoro # G5577069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46MN30
Zoro #
G5577069
UPC #
-
Country of Origin
Malaysia

Dimensions

Thickness
1.58 mil
Width
35 in
Height
50 in

Details

Capacity
44 gal
Strength Rating
Extra Heavy
Bag Closure Type
None
Material
LLDPE
Color
Black
Item
Trash Bags
Package Configuration
Flat Pack
Seal
Flat
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Trash Bag Color Family
Black
Bags per Roll/Pack
100

Description

Capacity 44 gal, Trash Bag Material LLDPE, Thickness 1.58 mil, Color Black, Bag Closure Type None, Width 35 in, Height 50 in, Package Configuration Flat Pack, Item Trash Bags, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.