This item is Discontinued.

Tough Guy 45 Gal Biohazard Bags, 40 in x 48 in, Super Heavy-Duty, 1.2 mil, Blue, 100 Pack 31DL05

45 Gal Biohazard Bags, 40 in x 48 in, Super Heavy-Duty, 1.2 mil, Blue, 100 Pack (Discontinued)

  • Mfr # 31DL05
  • Zoro # G8497526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31DL05
Zoro #
G8497526
UPC #
190735700013
Country of Origin
United States

Dimensions

Width
40 in
Height
48 in
Thickness
1.2 mil
Size
40 in x 48 in

Details

Capacity
45 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
None
Material
Linear Low-Density Polyethylene (LLDPE)
Legend
No Legend
Color
Blue
Item
Trash Bags
Package Configuration
Coreless Roll
Max. Temperature
Not Autoclavable
Max. Load
70 lbs
Seal
Star
Bottom Seal Type
Star
Rolls per Package
10
Bags Per Roll
10
Bag Product Grouping
Biohazard Bags
Bags per Roll/Pack
10/10
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Trash Bag Color Family
Blue
Bags per Roll
10

Description

Biohazard Bags, Capacity 45 gal, Trash Bag Material LLDPE, Thickness 1.2 mil, Color Blue, Legend No Legend, Bag Closure Type None, Width 40 in, Height 48 in, Max. Load 70 lb, Bottom Seal Type Star, Max. Temperature Not Autoclavable, Package Configuration Coreless Roll, Rolls per Package 10, Bags per Roll 10, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.