Tough Guy

48 in L Dust Mop, Slide On Connection, Pad End, Green, Microfiber


product price: $22.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mop Head Color Green
  • Mop Connection Type Tabs/Pockets
  • Mop Head Material Microfiber
  • Handle Material No Handle
  • Mop End Type Pad
See all product information

Product Information

  • Brand Tough Guy
  • MFR # 6PVT6
  • Zoro # G4124784
  • UPC #
    190735715345
  • Country of Origin China
  • Category Mops

Dimensions

Depth 5 in
Length 48 in
Width 5"
Overall Length 48 in
Overall Width 48 in
Overall Depth 5 in

Details

Mop Head Color Green
Mop Connection Type Tabs/Pockets
Mop Head Material Microfiber
Handle Material No Handle
Mop End Type Pad
Mop Type Dust Mop
Item Dust Mop
Color Green
Antimicrobial No
For Use With 1TZG3, 1TZG8, 1TZG9
End Type Pad
Color Coding System No
Launderable Yes
Material Microfiber
Dry Weight 13 oz
Includes Wet Mop Tailband No
Product Type Dust Mop Head

Description

Dust Mop, Material Microfiber, Mop Connection Type Tabs/Pockets, Overall Width 48 in, Overall Depth 5 in, Launderable Yes, Color Green, Dry Weight 13 oz, Mop End Type Loop, Includes Wet Mop Tailband No, Compatible Grainger Part Number 1TZG3, 1TZG8, 1TZG9, Wet Mop Tailband Size Not Applicable, Color Coding System No, Connection Thread Type Not Applicable, Antimicrobial No, Product Type Dust Mop Head

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.