Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy 5 in String Wet Mop, 12 oz Dry Wt, Side Gate, Looped-End, Blue, Cotton/Synth (Formerly Tough Guy) 1TYN7

5 in String Wet Mop, 12 oz Dry Wt, Side Gate, Looped-End, Blue, Cotton/Synth (Formerly Tough Guy) (Discontinued)

  • Mfr # 1TYN7
  • Zoro # G2637293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TYN7
Zoro #
G2637293
UPC #
190735689370
Country of Origin
China

Dimensions

Headband Size
5 in
Width
6-1/2"
Length
17"
Overall Length
17 in
Wet Mop Tailband Size
0.5 in

Details

Mop Head Color
Blue
Mop Connection Type
Side Gate
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Color Coding System
Yes
Ply
4
Material
Cotton/Synthetic Blend
Sub-Category
Mop Heads
Connection Type
Side Gate
Color
Blue
Launderable
Yes
Handle Included
No
End Type
Loop
Basic Material
Cotton, Synthetic Blend
Dry Weight
12 oz
Style
Looped End, Tailbanded
Product Type
Wet Mop Head
Includes Handle
No
Ply Count
4
Includes Wet Mop Tailband
Yes

Description

Formerly Tough Guy.

Wet Mop, Material Cotton, Mop Connection Type Clamp On, Launderable Yes, Color Blue, Dry Weight 12 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYY9, 1TYZ1, 1TYZ2, 1TYZ3, 1TYZ4, 1TYZ5, 1TYZ6, 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 5 in, Includes Handle No, Mop Style String

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.