This item is Discontinued.

Tough Guy 5 in String Wet Mop, Clamp QC Side-Gate Connection, Looped-End, Blue, Cotton (Formerly Tough Guy) 30LU83

5 in String Wet Mop, Clamp QC Side-Gate Connection, Looped-End, Blue, Cotton (Formerly Tough Guy) (Discontinued)

  • Mfr # 30LU83
  • Zoro # G9466161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30LU83
Zoro #
G9466161
UPC #
190735699164
Country of Origin
Multiple

Dimensions

Headband Size
5 in
Length
19"
Width
6"
Overall Length
19 in
Wet Mop Tailband Size
0.5 in

Details

Mop Head Color
Blue
Mop Connection Type
Clamp, Quick Change, Side-Gate
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Basic Material
Cotton, Rayon, Polyester
Series
Private Label
Handle Included
No
Ply
4
Dry Weight
18 oz
Launderable
Yes
End Type
Loop
Sub-Category
Wet Mop Heads
Color
Blue
Material
Cotton
Color Coding System
No
Connection Type
Clamp/Quick Change/Side Gate
For Use With
Mop Handle
Green Environmental Attribute
Does not Contain Formaldehyde
Features
Does not Contain Formaldehyde
Product Type
Wet Mop Head
Includes Handle
No
Ply Count
4
Includes Wet Mop Tailband
Yes

Description

Formerly Tough Guy.

Wet Mop, Material Cotton, Mop Connection Type Clamp On, Slide On, Launderable Yes, Color Blue, Dry Weight 18 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYY9, 1TYZ1, 1TYZ2, 1TYZ3, 1TYZ4, 1TYZ5, 1TYZ6, 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 5 in, Includes Handle No, Mop Style String

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.