Shop All Recycling Bins
Tough Guy
54 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 3 Openings
Mfr # 22N278
Zoro # G6065071
Free Shipping & Returns
$2,284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity (3) 18 gal
- Width 14"
- Number of Openings 3
- Height 31 in
- Primary Container Color Silver
Product Information
- Brand Tough Guy
- MFR # 22N278
- Zoro # G6065071
- UPC # 190735693469
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 14" |
Height | 31 in |
Depth | 14 in |
Width/Diameter | 42" |
Length | 42" |
Details
Description
Recycling Station, For Recyclable Material Bottle, Can, Paper, Plastic, Trash, Trash Container Capacity (3) 18 gal, Top Type Flat with Top Opening, Number of Containers 3, Number of Openings 3, Container Markings Recycle, Total Capacity 54 gal, Color Silver, Container Shape Rectangular, Height 31 in, Width/Diameter 42 in, Depth 14 in, Material Grouping Metal, Specific Container Material Steel, Finish Stainless Steel, Location Indoor, Mobility Stationary, Lid Connection None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (77532/29362)
- GLOBAL INDUSTRIAL Round Red, Plastic (240464RD)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240460BN)
- DURASACK 3000 lbs. dry material Bulk Bags, White, 50 PK (BB-40UDS)
- TOUGH GUY 4 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU4)
- TOUGH GUY Rectangular Recycling Bin, Satin Black/Satin Black, Plastic (10F626)
- TOUGH GUY 7 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU5)
- TOUGH GUY 36 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 2 Openings (22N276)
- TOUGH GUY 10 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU6)
- COGHLANS POP UP RECYCLE BIN 24""H (1715)
- RUBBERMAID COMMERCIAL 28.13 qt. Desk Recycling Container, Nickel/Satin Brass, Plastic (FG295673BLUE)
- Tough Guy Recycling Bins