This item is Discontinued.

Tough Guy 54 Gal Trash Bags, 50 in x 43 1/2 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 Pack 31DL09

54 Gal Trash Bags, 50 in x 43 1/2 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 Pack (Discontinued)

  • Mfr # 31DL09
  • Zoro # G6132095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31DL09
Zoro #
G6132095
UPC #
190735700051
Country of Origin
United States

Dimensions

Thickness
1.1 mil
Size
50 in x 43 1/2 in
Width
50 in
Height
43 1/2 in

Details

Capacity
54 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
Linear Low-Density Polyethylene (LLDPE)
Scent
Unscented
Color
Clear
Item
Trash Bags
Package Configuration
Coreless Roll
Application
Food Service , Heavy Weight, Hospital, Office
Rolls per Package
10
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Bag Product Grouping
Trash Bag
Bags per Roll/Pack
10/10
% Recycled Content
0%
Bottom Seal Type
Star
Legend
No Legend
Seal
Star
Trash Bag Color Family
Clear
Max. Load
70 lbs
Bags Per Roll
10
Bags per Roll
10

Description

Trash Bag, Capacity 54 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 1.1 mil, Color Clear, Bag Closure Type None, Width 50 in, Height 43 1/2 in, Max. Load 70 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 10, Rolls per Package 10, Item Trash Bags, Application Food Service, Heavy Weight, Hospital, Office, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.