This item is Discontinued.

Tough Guy 5in String Wet Mop, 22oz Dry Wt, Clamp QC Side-Gate, Loop, Blue, Cotton/Synthtc (Formerly Tough Guy) 1TYV5

5in String Wet Mop, 22oz Dry Wt, Clamp QC Side-Gate, Loop, Blue, Cotton/Synthtc (Formerly Tough Guy) (Discontinued)

  • Mfr # 1TYV5
  • Zoro # G2495832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TYV5
Zoro #
G2495832
UPC #
190735689806
Country of Origin
Honduras

Dimensions

Headband Size
5 in
Width
6"
Length
20"
Overall Length
20 in
Wet Mop Tailband Size
0.5 in

Details

Mop Head Color
Blue
Mop Connection Type
Clamp, Quick Change, Side-Gate
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Ply
4
Series
Private Label
Color
Blue
Connection Type
Clamp/Quick Change/Side Gate
Color Coding System
Yes
Handle Included
No
Dry Weight
22 oz
End Type
Loop
Sub-Category
Mop Heads
Launderable
Yes
Material
Cotton/Synthetic Blend
Basic Material
Cotton, Synthetic Blend
Style
Looped End, Tailbanded
Product Type
Wet Mop Head
Includes Wet Mop Tailband
Yes
Includes Handle
No
Ply Count
4

Description

Formerly Tough Guy.

Wet Mop, Material Cotton, Mop Connection Type Clamp On, Slide On, Launderable Yes, Color Blue, Dry Weight 22 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 1TYY8, 1TYY9, 1TYZ1, 1TYZ2, 1TYZ3, 1TYZ4, 1TYZ5, 1TYZ6, 1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZA8, 1TZA9, 1TZB1, 30LU86, 30LU87, Wet Mop Tailband Size 0.5 in, Color Coding System No, Connection Thread Type Not Applicable, Headband Size 5 in, Includes Handle No, Mop Style String

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.