Tough Guy

7 Gal - 10 Gal Trash Bags, 20 in x 22 in, Light-Duty, 6 micron, Clear, 2000 Pack (Discontinued)



This Product is Discontinued
Shop for all Trash Bags

Key Features

  • Strength Rating Light
  • Bag Closure Type None
  • Material HDPE
  • Thickness 6 micron
  • Scent Unscented
See all product information

Product Information

Dimensions

Height 22 in
Width 20 in

Details

Capacity 10 gal
Strength Rating Light
Bag Closure Type None
Material HDPE
Thickness 6 micron
Scent Unscented
Color Clear
Item Trash Bags
Bags Per Roll 50
Package Configuration Coreless Roll
Rolls per Package 40
Seal Star
Application Lightweight, Office
Max. Load 15 lb
Trash Bag Material High Density Polyethylene (HDPE)
Trash Bag Color Family Clear
% Recycled Content 0%
Legend No Legend
Bag Product Grouping Trash Bag
Bottom Seal Type Star
Bags per Roll/Pack 50/40
Bags per Roll 50

Description

Trash Bag, Capacity 10 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 6 micron, Color Clear, Bag Closure Type None, Width 20 in, Height 22 in, Max. Load 15 lb, Bottom Seal Type Star, Scent Unscented, Legend No Legend, Package Configuration Coreless Roll, Bags per Roll 50, Rolls per Package 40, Item Trash Bags, Application Lightweight, Office, Package Quantity 2000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products