Shop All Brooms
Tough Guy
9 1/8 in Sweep Face Broom Head, Stiff, Synthetic, Red
Mfr # 48LZ63
Zoro # G6598930
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Synthetic
- Sweep Face 9 1/8 in
- Bristle Length 6 1/2 in
- Bristle Material Polypropylene
- Block Material Plastic
Product Information
Dimensions
Bristle Length | 6 1/2 in |
Broom Handle Diameter | No Handle |
Block Size | 9 1/8 in |
Broom Handle Length | No Handle |
Trim Length | 6 1/2 in |
Block Width | 9 1/8 in |
Details
Description
Broom Head, Bristle Material Polypropylene, For Surface Texture Multi-Surface, Sweep Face 12 5/8 in, Bristle Length 6 1/2 in, Bristle Color Red, Block Material Plastic, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Width 9 1/8 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type Standard, Bristle Firmness Stiff, Block Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT VAC MOTOR - TD 36V 3STG 5.7 - VMAX V-SERIES (1057634)
- OXO Good Grips Microfiber Duster Refill, Orange (1334680)
- GOJO 2,300 mL Personal Soaps 4 PK (8545-04)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Green, Fiberglass (1TYZ5)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Natural, Brown (2PYV3)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow, 46-3/4" L Handle (1VAC5)
- TOUGH GUY 36 in Sweep Face Broom Head, Soft, Blue (12L013)
- TOUGH GUY 24 in Sweep Face Broom, Soft, Synthetic, Green, 60 in L Handle (59JM40)
- TOUGH GUY 12 in Sweep Face Broom, Soft/Stiff Combination, Natural, Black, 42 in L Handle (3ZJD5)
- TOUGH GUY TOUGH GUY Bristle Refill (3PCC2)
- GENUINE JOE Genuine Joe Angle Broom (GJO09570)
- Tough Guy Brooms