Zoro Homepage

Basket Truck, 16 Bu. Cap., Blue, 40 In. L

  • Mfr # 33W315

  • Zoro # G6056705


product price: $226.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Material
Vinyl
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33W315
Zoro #
G6056705
UPC #
190735466636
Country of Origin
China

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Container Height
30 in
Caster Dia.
3"
Inside Width
27 in
Overall LxWxH
40 in x 28 in x 36 1/2 in
Inside Height
36 in
Caster Wheel Dia.
3 in
Inside Length
39 in

Details

Material
Vinyl
Color
Blue
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
20.0 cu ft
Includes
Permanent Liner
Caster Material
Polyurethane
Caster Type
(4) Swivel
Frame Material - Hoppers and Cube Trucks
Steel
Caster Configuration
(4) Swivel
Container Material - Hoppers and Cube Trucks
Vinyl
Volume Capacity
20 cu. ft.
Liner Style
Permanent
Bushel Capacity
16 bu
Item - Basket Trucks
Basket Truck
Cubic Yard Capacity
0.74 cu yd
Color - Hoppers and Cube Trucks
Blue
Load Capacity - Hoppers and Cube Trucks
600 lb.
Frame Material
Steel
Number of Compartments
1
Mobility Option
Manual
Liner Material
Vinyl
Number of Drain Holes
0
End Style
Closed
Collapsible
No
Liner Color
Blue
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Base Material
Wood
Caster/Wheel Mounting Location
Standard
Includes Frame Bumpers
Without Frame Bumpers
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Truck Style
Standard
Assembled/Unassembled
Assembled

Description

Permanent Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 20 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Wood, Inside Length 39 in, Inside Width 27 in, Inside Height 36 in, Overall Length 40 in, Overall Width 28 in, Overall Height 36 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.