Shop All Dusters
Tough Guy
Bench Brush, 5 1/4 in Handle L, 8 in Brush L, Polystyrene Bristles, Black
Mfr # 4KMZ8
Zoro # G3238426
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- For Use With Threaded or Tapered Handle
- Trim Length 2 1/4 in
- Temperature Resistant Yes
- Handle Length 5 1/4 in
Product Information
Dimensions
Trim Length | 2 1/4 in |
Handle Length | 5 1/4 in |
Brush Length | 8 in |
Brush Width | 3 in |
Overall Length | 13 1/4 in |
Bristle Length | 2 1/4 in |
Details
Description
Bench Brush, Bristle Firmness Medium, Bristle Material Polystyrene, Handle Material Wood, Brush Length 8 in, Handle Length 5 1/4 in, Bristle Color Black, Overall Length 13 1/4 in, Chemical Resistant No, Bristle Length 2 1/4 in, Brush Type Dusting Brush, Features Guaranteed Replacement against Cracking, Warping or Breaking, Handle Color Wood, Sweep Face 3 in, Temperature Resistant Yes, Acid Resistant No, Color Coding System No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA Bottle Brush, Yellow, Polypropylene (40000EC04)
- GOJO 1250 ml Foam Hand Soap Cartridge, 3 PK (8816-03)
- LAVEX 23 Gallon Blue Square Recycle Bin with Bottle / Can Lid (475RECBB23KT)
- PROTOCHEM LABORATORIES Sewage Treatment De-Foamer And Foam Preventative, 1 gal., PK4 (PC-116-1)
- TOUGH GUY Duster, Feather, 14"L (1MYG1)
- TOUGH GUY Extendable Duster, Poly Wool, 52" to 84"L (3120-90)
- TOUGH GUY Sleeve, Microfiber (1MYE7)
- TOUGH GUY Cleaning Mitt, Microfiber (6PVX7)
- TOUGH GUY Duster, Feather, 21"L (1MYG5)
- TOUGH GUY Overhead Duster, Microfiber, 34" to 51"L (1MYF4)
- COBWEB Cobweb Duster Blue Replacement Head (1710BL)
- Tough Guy Dusters