This item is Discontinued.

Tough Guy Bottle Brush, 6 1/2 in Brush L 55FF74

Bottle Brush, 6 1/2 in Brush L (Discontinued)

  • Mfr # 55FF74
  • Zoro # G9362785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55FF74
Zoro #
G9362785
UPC #
085404007299
Country of Origin
Mexico

Dimensions

Brush Length
6 1/2 in
Overall Length
16 in
Handle Length
9 1/2 in
Trim Length
3 1/4 in
Brush Width
3 1/4 in
Head Width
3 1/4 in
Bristle Length
3 1/4 in

Details

Item
Bottle Brush
Bristle Material
Polyester
Bristle Color
Yellow
Handle Material
Plastic
Handle Color
Yellow
Temperature Resistant
Yes
Chemical Resistant
Yes
Bristle Firmness
Medium
Handle Style
Straight
Brush Type
Bottle Brush

Description

Bottle Brush, Bristle Firmness Medium, Handle Style Straight, Bristle Material Polyester, Handle Material Plastic, Brush Length 6 1/2 in, Handle Length 9 1/2 in, Head Width 3 1/4 in, Bristle Color Yellow, Overall Length 16 in, Chemical Resistant Yes, Bristle Length 3 1/4 in, Brush Type Bottle Brush, Handle Color Yellow, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.