Bristle Refill
Mfr # 3PCC2
Zoro # G3223911
product price:Â $23.59
/eaKey Features
Bristle Length
3 in
Bristle Material
Polypropylene
Height
4 in
Width
28 in
For Use With
3PCA9, 3PCC1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3PCC2
Zoro #
G3223911
UPC #
190735706206
Country of Origin
United States
Dimensions
Bristle Length
3 in
Height
4 in
Width
28 in
Block Width
28 in
Bristle Face Width
28 in
Details
Bristle Material
Polypropylene
Item
Bristle Refill
For Use With
3PCA9, 3PCC1
Material
Polypropylene
Features
For Max Duty/Industrial/Double Play Scarifier Broom
For Product Type
Brooms
Accessory Type
Bristle Refill
Description
Bristle Refill, For Product Type Brooms, Product Type Replacement Bristle, Features For Max Duty/Industrial/Double Play Scarifier Broom, Overall Height 4 in, Bristle Material Polypropylene, Compatible Grainger Part Number 3PCA9, 3PCC1, Bristle Length 3 in, Bristle Face Width 28 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.