Bristle Refill
Mfr # 3PCC5
Zoro # G2934933
product price:Â $83.59
/ea
Free Shipping & Returns
Key Features
Bristle Length
4 in
Bristle Material
Polypropylene
For Use With
3PCC3, 3PCC4
Width
84 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3PCC5
Zoro #
G2934933
UPC #
190735706237
Country of Origin
United States
Dimensions
Bristle Length
4 in
Width
84 in
Height
5 in
Block Width
84 in
Bristle Face Width
84 in
Details
Bristle Material
Polypropylene
Item
Bristle Refill
For Use With
3PCC3, 3PCC4
Material
Polypropylene
Bristle Direction
Straight
For Product Type
Brooms
Compatible Manufacturer Part Number
82084, 83084
Accessory Type
Bristle Refill
Description
Bristle Refill, For Product Type Brooms, Product Type Replacement Bristle, Overall Height 5 in, Bristle Material Polypropylene, Compatible Grainger Part Number 3PCC3, 3PCC4, Bristle Length 4 in, Compatible Manufacturer Part Number 82084, 83084, Bristle Direction Straight, Bristle Face Width 84 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.