This item is Discontinued.

Tough Guy Buffing Pad, Red, Size 16", Round, PK5 402W46

Buffing Pad, Red, Size 16", Round, PK5 (Discontinued)

  • Mfr # 402W46
  • Zoro # G0740947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402W46
Zoro #
G0740947
UPC #
50048011349669
Country of Origin
United States

Dimensions

Floor Pad Size
16 in
Size
16"
Pad/Brush Size
16 in
Diameter
16 in
Fits Machine Size
16 in

Details

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Red
Pad/Brush Shape
Round
Material
Polyester
Item
Buffing Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Sub-Category
Buffing Pads
Center Hole
3 3/4 in
Color
Red
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Shape
Round
Color Family
Red
Features
Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat
Application
Buffing, Burnishing, Polishing
Speed - Minimum
175 RPM
Speed - Maximum
600 RPM
Product Type
Buffing Pad

Description

Buffing Pad, Color Red, Diameter 16 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 16 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 16 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Buffing, Burnishing, Polishing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.