Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy Buffing Pad, Red, Size 20", Round, PK5 402W40

Buffing Pad, Red, Size 20", Round, PK5 (Discontinued)

  • Mfr # 402W40
  • Zoro # G0740938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402W40
Zoro #
G0740938
UPC #
50638060072047
Country of Origin
United States

Dimensions

Floor Pad Size
20 in
Size
20"
Pad/Brush Size
20 in
Diameter
20 in

Details

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Red
Pad/Brush Shape
Round
Material
Polyester
Item
Buffing Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Center Hole
3 1/4 in
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Color
Red
Sub-Category
Buffing Pads
Shape
Round
Color Family
Red
Application
Buffing, Burnishing, Polishing
Features
Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat
Product Type
Buffing Pad
Speed - Maximum
600 RPM
Speed - Minimum
175 RPM

Description

Buffing Pad, Color Red, Diameter 20 in, Material Polyester, Product Type Buffing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Buffing, Burnishing, Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.