Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tough Guy Burnishing Pad, Tan, Size 24", Round, PK5 402V93

Burnishing Pad, Tan, Size 24", Round, PK5 (Discontinued)

  • Mfr # 402V93
  • Zoro # G0740719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402V93
Zoro #
G0740719
UPC #
50638060072108
Country of Origin
United States

Dimensions

Floor Pad Size
24 in
Size
24"
Pad/Brush Size
24 in
Diameter
24 in

Details

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Brown
Pad/Brush Shape
Round
Material
Polyester
Item
Burnishing Pad
Speed
1500 to 3000 rpm
For Use With
Electric, Battery, Propane Floor Machine
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Shape
Round
Color
Tan
Sub-Category
Burnishing Pads
Center Hole
3 3/4 in
Color Family
Brown
Application
Buffing, Burnishing, Polishing
Features
Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat
Product Type
Burnishing Pad
Speed - Minimum
1,500 RPM
Speed - Maximum
3,000 RPM

Description

Burnishing Pad, Color Tan, Diameter 24 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 24 in, Shape Round, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Burnishing, Polishing, Features Produce a Glossy Finish on Flooring Surfaces, The Fine Abrasives Help to Smooth Base Coat Surfaces Before Applying a Final Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.