This item is Discontinued.

Tough Guy Carpet Shampoo, 1 gal., Fruity Floral 5FVZ3

Carpet Shampoo, 1 gal., Fruity Floral (Discontinued)

  • Mfr # 5FVZ3
  • Zoro # G2148833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5FVZ3
Zoro #
G2148833
UPC #
190735713082
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Carpet Shampoo
Recommended Dilution
1:16 to1:32
pH
7.7-8.7
Removes
Spills, Spots, Stains
RTU Yield per Container
32 to 64 gal
Fragrance
Fruity
Container Type
Jug
For Use With
Carpet
Product Label
Carpet Shampoo
Maximum RTU Yield per Container
64 gal
Cleaner Form
Liquid
VOC Content
0 %
Primary Chemical
Ammonium Salt of Modified Copolymers, Amyl Cinnamal, Cinnamyl Alcohol, Citronellol Alpha-Methylstyrene, Hexyl Cinnamal, Methylchloroisothiazolinone, Methylisothiazolinone, Sodium Lauryl Sulfate, Styrene
Rinse Required
Yes
NSF Rating
Not Rated
Cleaner Type
Carpet Cleaner
Flash Point
Greater Than 200 Degrees F
pH Level
7.7 to 8.7
pH Value
Neutral
Minimum RTU Yield per Container
32 gal
Nonflammable
Yes
Low Foaming
No
Product Series
Tough Guy(R)
Surfaces for Use On
Carpet

Description

Carpet Shampoo, Cleaner Type Carpet Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Neutral, Fragrance Fruity, Product Label Carpet Shampoo, Flash Point Greater Than 200 Degrees F, For Use With Carpet, Low Foaming No, Maximum RTU Yield per Container 64 gal, Minimum RTU Yield per Container 32 gal, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.