This item is Discontinued.

Tough Guy Clean Room Wipes, 6" x 6", 50 Wipes 32XE71

Clean Room Wipes, 6" x 6", 50 Wipes (Discontinued)

  • Mfr # 32XE71
  • Zoro # G7523704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32XE71
Zoro #
G7523704
UPC #
190735700525
Country of Origin
China

Dimensions

Sheet Size
6 in x 6 in
Roll Length
No Roll
Sheet Length
6 in
Sheet Width
6 in

Details

Item
Dry Wipe
Material
Cellulose, Polyester
Color
White
Container Type
Pack
Number of Sheets
50
Lint Level
Low Lint
Fragrance
Unscented
Application
All Surfaces
Wipes per Container
50
Features
Cellulose/Polyester Blend, Highly Absorbent, Soft, Durable Disponsable Cloths
Standards
Creped, Processed and Packed in ISO Class 7 Cleanroom
Product Color
White
Product Series
Tough Guy
Containers per UOM
1
Wipe Type
Cleanroom Wipe
Minimum Cleanroom Standards
ISO 5 (Class 100)

Description

Dry Wipe, Wipe Type Cleanroom Wipe, Soft Pack, Product Series Tough Guy, White, Minimum Cleanroom Standards ISO 5 (Class 100), Cellulose, Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 6 in, Sheet Width 6 in, Number of Sheets 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.