Shop All Floor Machine Pads
Tough Guy
Cleaning Pad, Blue, Size 13", Round, PK5
Mfr # 402W07
Zoro # G0740682
product price: $27.99
/pk 5, $5.60/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning, Scrubbing
- Floor Machine Pads Color Family Blue
- Floor Pad Size 13 in
- Pad/Brush Shape Round
- Material Nylon/Polyester
Product Information
- Brand Tough Guy
- MFR # 402W07
- Zoro # G0740682
- UPC # 50048011349737
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 13 in |
Size | 13" |
Pad/Brush Size | 13 in |
Diameter | 13 in |
Fits Machine Size | 13 in |
Details
Description
Scrubbing Pad, Color Blue, Diameter 13 in, Material Nylon/Polyester, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 13 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 13 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Cleaning, Scrubbing, Features These Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating, Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Soap Dispenser, 30 oz, Translucent White (9335-90)
- PREPWERX Squeegee Handle 20in Plastic (133-22020)
- LAVELLE INDUSTRIES Hideaway Toilet Plunger (97-4A)
- CARLISLE FOODSERVICE Brush, Counter, White Nylon For - Part# Carl40480Ec02 (CARL40480EC02)
- TOUGH GUY Cleaning Pad, Blue, Size 14", Round, PK5 (402W08)
- TOUGH GUY Buff Pad, White, Size 17", Round, PK5 (402W50)
- TOUGH GUY Buffing Pad, White, Size 16", Round, PK5 (402V95)
- TOUGH GUY Stripping Pad, Black, Size 13", Round, PK5 (402W15)
- TOUGH GUY Buff Pad, White, Size 20", Round, PK5 (402W52)
- TOUGH GUY Buffing Pad, Red, Size 13", Round, PK5 (402W36)
- BOARDWALK Heavy-Duty Scrubbing Floor Pads, 16" Diameter, Green, PK5 (BWK4016GRE)
- Tough Guy Floor Machine Pads