This item is Discontinued.

Tough Guy Condenser, Dia 9/16, 1/4-28(M) Thread, L 6 3HHA4

Condenser, Dia 9/16, 1/4-28(M) Thread, L 6 (Discontinued)

  • Mfr # 3HHA4
  • Zoro # G3273225
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3HHA4
Zoro #
G3273225
UPC #
190735705506
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 in
Overall Length (In.)
6 in
Brush Length (In.)
4 in
Brush Dia. (In.)
9/16 in
Connection Size
1/4"-28
Overall Diameter
9/16 in
Bristle Diameter
0.005 in

Details

Item
Tube Brush
Handle Type
1/4"-28 (M) Threads
For Use With
Steel Handles with 1/4"-28 Threads
Type
Single Spiral/Double Stem
Fill Type
Brass
Handle Material
Steel
Bristle Material
Brass
Product Type
Tube Brush
Connection Type
Threaded Connection
Spiral Type
Single Spiral
Number of Brushes
1
For Tube Material
Brass, Copper
Stem Type
Double Stem
Aggression Level
2
Connection Gender
Male
Application
Tubes

Description

Tube Brush, Single Spiral/Double Stem, Fill Type Brass, Brush Length (In.) 4 in, Brush Dia. (In.) 9/16 in, Handle Type 1/4 In.-28 (M) Threads, Handle Color Not Applicable, Overall Length (In.) 6 in, For Use With Steel Handles with 1/4 In.-28 Threads, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.