Tough Guy
20 oz. Aerosol Indoor/Outdoor Crawling Insect Killer
Mfr # 2DCB3
Zoro # G0771364
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Form Aerosol Spray
- Size 16 oz
- Targeted Insects Ants, Centipedes, Cockroaches, Crickets, Silverfish, Spiders
- Insect Group Crawling
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 20 oz. Aerosol Indoor/Outdoor Wasp and Hornet Killer 2DCB5
- ENFORCER 2 oz. Aerosol Indoor Only Insect Killer EBMFOG2
- GORDONS Spray Insect Horse/Pony Gal 9671072
- ZEP 13 oz. Aerosol Indoor/Outdoor Wasp and Hornet Killer, PK12 028401
- GORDONS Spray Horse/Pony 32Oz 9671112
- SAFER GRO Safer Gro 4215Q Biorepel Natural Insect Repellent; 1 Quart 4215Q
- WILDLIFE Wildlife Accessories Trap-It - Ant Trap Red Carded WAANTRED
- TERRO Outdoor Ant Killer 3Lb T901-6
- SAFER TRAP MOTH PANTRY PEST2PK 5140
- ORANGE GUARD Orange Guard Gallon 101
- MAGIC MESH Flying Insect Killer Bug Zapper and Swatter MM611104
- Tough Guy Insect Killers