Zoro Homepage

Disinfectant, 15.5 oz, Aerosol Can, Ready-To-Use, Floral

  • Mfr # 53CW04

  • Zoro # G9678728


product price: $13.29
/ea

Key Features

Container Type
Aerosol Can
Size
20 oz.
Fragrance
Floral
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53CW04
Zoro #
G9678728
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz.
Cleaner Container Size
15.50 oz.
Degreaser Container Size
20 oz.
Container Size
15.5 oz

Details

Container Type
Aerosol Can
Fragrance
Floral
Item
Disinfectant
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Sub-Category
Disinfectant
Cleaner Container Type
Aerosol Can
Effective to Remove
Herpes Simplex Virus Type I (HSV-1), HIV Type 1, Influenza A Virus (H1N1), Methicillin-Resistant Staphylococcus Aureus (MRSA), Salmonella, Staphylococcus Aureus
Cleaner Form
Liquid
Disinfectant Efficacy
Influenza A Virus (H1N1), Methicillin-Resistant Staphylococcus Aureus (MRSA), Norovirus
Recommended Dilution
Ready to Use
Net Weight
15.5 oz.
Standards
EPA
RTU Yield per Container
Ready to use
VOC Content
69.2%
Item - Disinfectants and Sanitizers
Disinfectant
Degreaser Container Type
Aerosol Can
Includes Chemical
None
Targeted Pathogens
H1N1; Herpes; HIV; MRSA; Salmonella
Product Series
Tough Guy
Rinse Required
No
EPA Registered
Yes
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated
Properties
No Rinse Required
EPA Registration Number
498-134-10637

Description

Disinfectant Cleaner, Primary Chemical None, Container Type Aerosol Spray Can, Container Size 15.5 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Floral, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Targeted Pathogens H1N1, Herpes, HIV, MRSA, Salmonella, Product Series Tough Guy, VOC Content 69 Percent, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 498-134-10637

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: ME, SD, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.