Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfectant, 32 oz. Bottle, Lemon

  • Mfr # 36XX42

  • Zoro # G9794452


product price: $11.69
/ea

Key Features

Container Type
Bottle
Size
32 oz.
Fragrance
Lemon
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36XX42
Zoro #
G9794452
UPC #
190735701799
Country of Origin
United States

Dimensions

Size
32 oz.
Cleaner Container Size
1 qt.
Degreaser Container Size
1 qt.
Container Size
1 qt

Details

Container Type
Bottle
Fragrance
Lemon
Item
Disinfectant
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Standards
EPA
Includes Chemical
Quat
Cleaner Form
Liquid
Item - Disinfectants and Sanitizers
Disinfectant
Sub-Category
Disinfectant Cleaner
Effective to Remove
C. Difficile Spores, E. Coli, Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
Recommended Dilution
Ready to Use
Degreaser Container Type
Bottle
Net Weight
2.24 oz.
Flash Point
None
Contains
Alkyl Dimethylbenzyl Ammonium Chloride, Didecyl Dimethyl Ammonium Chloride, Dye, Fragrance, Nonylphenol Ethoxylate, Tetrasodium Ethylenediamine Tetraacetate, Water
VOC Content
0%
Cleaner Container Type
Bottle
Disinfectant Efficacy
C. Difficile Spores, E. Coli, Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
RTU Yield per Container
16 gal.
Surfaces for Use On
Hard Nonporous Surfaces
Targeted Pathogens
C. Difficile; E-coli; H1N1; Hepatitis A; Hepatitis B; HIV; MRSA
EPA Registered
Yes
Product Series
No Series
Properties
No Rinse Required
Rinse Required
No
NSF Rating
Not Rated
EPA Registration Number
10324-154-10637

Description

Disinfectant, Primary Chemical Quat, Container Type Bottle, Container Size 1 qt, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:64, Fragrance Lemon, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens C. Difficile; E-coli; H1N1; Hepatitis A; Hepatitis B; HIV; MRSA, Product Series No Series, VOC Content 0 Percent, Flash Point None, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.