Shop All Floor Cleaners and Maintainers
Tough Guy
Dust Mop Treatment, 20 oz., 20 oz.
Mfr # 2DCC4
Zoro # G1662911
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 oz
- Container Type Aerosol Spray Can
- Net Weight 20 oz
- VOC Content 10%
- Container Size 20 oz
Product Information
- Brand Tough Guy
- MFR # 2DCC4
- Zoro # G1662911
- UPC # 190735695081
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 20 oz |
Container Size | 20 oz |
Details
Description
Dust Mop Treatment, Cleaner Form Liquid, Container Size 20 oz, Container Type Aerosol Spray Can, Biodegradable No, Fragrance Lemon, Surfaces for Use On Linoleum, Tile, Cement, Vinyl, Wood, VOC Content 10 Percent, Net Weight 20 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIZ Laundry Detergent, 4 PK (25528)
- BLACK & DECKER dustbuster(R) Flex(TM) Cordless Hand Vacuum (BDH2020FL)
- KLEAN-STRIP Klean Strip Methyl Ethyl Ketone Brush Cleaner 1 gal (GKBC120)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 22 gal. Per Pkg, Oil-Only, White, Poly Bag, 100 Pack (WP-H)
- TOUGH GUY Dust Mop Treatment, 16 oz. (2DCC6)
- TOUGH GUY Floor Cleaner, Liquid, 1 gal. (444N67)
- TOUGH GUY Gritted Oil-Based Sweeping Compound (24WJ59)
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (48RF46)
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (48RF45)
- TOUGH GUY Floor Cleaner, Liquid, 55 gal. (444N62)
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (33NU37)
- Tough Guy Floor Cleaners and Maintainers