Shop All Mops
Tough Guy
Flat Wet, 8 to 16 oz Dry Wt, Quick Connect Connection, Blue, Microfiber
Mfr # 7DW90
Zoro # G2606919
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 3 3/4 in x 18 in
- Mop Head Color Blue
- Handle Color Silver
- Mop Connection Type Quick Connect
- Mop Head Material Microfiber
Product Information
Dimensions
Mop Pad Size | 3 3/4 in x 18 in |
Handle Length | 60 in |
Frame Width | 18 in |
Frame Depth | 4 in |
Depth | 4 in |
Length | 18" |
Mop Head Width | 18 in |
Mop Head Depth | 4 in |
Maximum Handle Length | 60 in |
Overall Width | 18 in |
Details
Description
Mop Kit, Product Type Dust Mop, Mop Connection Type Quick Connect, Mop Head Material Microfiber, Handle Material Aluminum, Mop Head Width 18 in, Mop Head Depth 4 in, Launderable Yes, Mop Head Color Blue, Handle Color Silver, Wringer Type Not Applicable, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 8 to 16 oz, Mop End Type Not Applicable, Includes Wet Mop Tailband Not Applicable, Compatible Grainger Part Number 6PVU9, 6PVX0, 6PVX1, 6PVX2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONWIDE SALES Global Industrial„¢ HEPA Backpack Vacuum w/ 8-Piece Tool Kit, 1-1/2 Gallon Capacity (GE1006)
- POO-POURRI Vanilla Mint Scent Odor Eliminator 2 oz Liquid (VM-002-CB)
- ETTORE PRODUCTSMPANY 32 GripNGrab Ext Reach (49036)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Trash Can, Beige, Resin (1883455)
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Green, Cotton/Synthetic, 1TYP3 (1TYP3)
- TOUGH GUY 20-1/2 in String Wet Mop, 32 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W225)
- TOUGH GUY 24 in L Dust Mop, 3 oz Dry Wt, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (1NE76)
- TOUGH GUY 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Synthetic, 1TYP2 (1TYP2)
- TOUGH GUY 24 in L Flat Mop Pad, 3.5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Microfiber (6PVT2)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZD2)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Rayon/Polyester (FGC15206BL00)
- Tough Guy Floor Mops, Buckets & Wringers