Shop All Squeegees
Tough Guy
Floor Squeegee, Straight, Blue, 23-39/64"W
Mfr # 48LZ29
Zoro # G6598842
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 23.6094 in
- Squeegee Blade Shape Straight
- Material Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Product Information
Dimensions
Squeegee Blade Width | 23.6094 in |
Length | No Handle |
Width | 23-39/64" |
Blade Width | 24 in |
Frame Depth | 4 in |
Frame Width | 24 in |
Details
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type Standard, Blade Width 24 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Color Blue, Color Coding System Yes, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE PADS Buffing Floor Pads, 16", Red, PK5 (PAD 4016 RED)
- MALLORY 8 in W Blade Window Squeegee, Single Straight Rubber Blade, 20 in L Handle, Black (WS2024A)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70417)
- ZEP Cleaning Product, Aerosol can, Lemon-like, Clear, 12 PK (000601)
- TOUGH GUY Floor Squeegee, Straight, Yellw, 23-39/64"W (48LZ33)
- TOUGH GUY TOUGH GUY Black 12" Window Squeegee (1EUB4)
- TOUGH GUY TOUGH GUY Gray 36" Floor Squeegee (1ZBZ7)
- TOUGH GUY TOUGH GUY Blue 24" Floor Squeegee (1EUB3)
- TOUGH GUY TOUGH GUY Black 18" Floor Squeegee (1ZCA1)
- TOUGH GUY TOUGH GUY Yellow 24" Floor Squeegee (1EUA9)
- VIKAN VIKAN Yellow 24" Polypropylene Floor Squeegee (77546/29386)
- Tough Guy Squeegees