Shop All Squeegees
Tough Guy
Floor Squeegee, Straight, Green, 23-39/64"W
Mfr # 48LZ27
Zoro # G6603191
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 23.6094 in
- Squeegee Blade Shape Straight
- Material Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Product Information
Dimensions
Squeegee Blade Width | 23.6094 in |
Length | No Handle |
Width | 23-39/64" |
Blade Width | 24 in |
Frame Depth | 4 in |
Frame Width | 24 in |
Details
Description
Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type Standard, Blade Width 24 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Antimicrobial Yes, Application Floor, Color Green, Color Coding System Yes, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX Naturals 2 Ply Facial Tissue, 125 Sheets (21601BX)
- CLOROX Disinfecting Cleaning Wipes Value Pack - Bleach-free, Packet, Fresh, White (CLO31430CT)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray, PK6 (62338-77961)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, White, Cotton, 1TYP9 (1TYP9)
- TOUGH GUY TOUGH GUY Red 24" Floor Squeegee (2XKU8)
- TOUGH GUY TOUGH GUY Gray 24" Floor Squeegee (1ZBZ6)
- TOUGH GUY Floor Squeegee, Straight, Yellw, 23-39/64"W (48LZ33)
- TOUGH GUY TOUGH GUY Green 16" Floor Squeegee (2XKU6)
- TOUGH GUY TOUGH GUY Black 12" Window Squeegee (1EUB4)
- TOUGH GUY TOUGH GUY Black 24" Floor Squeegee (1ZBZ1)
- UNGER UNGER Green Window Cleaning System (TRS00)
- Tough Guy Squeegees