This item is Discontinued.

Tough Guy Flue Brush, OAL 6 1/2 In 2VMZ3

Flue Brush, OAL 6 1/2 In (Discontinued)

  • Mfr # 2VMZ3
  • Zoro # G0244413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2VMZ3
Zoro #
G0244413
UPC #
190735697986
Country of Origin
United States

Dimensions

Brush Length (In.)
4 1/2 in
Brush Dia. (In.)
1 3/4 in
Overall Length (In.)
7 1/2 in
Brush Length
4 1/2 in
Overall Length
7 1/2 in
Bristle Diameter
0.009 in
Connection Size
1/4"-28
Overall Diameter
1 3/4 in
For Tube Diameter - Maximum
2 in

Details

Item
Flue Brush
Type
Double Spiral/Double Stem
Fill Type
Stainless Steel
For Use With
Fiberglass or Metal Handles
Handle Type
1/4 in (M) NPS
Bristle Material
Stainless Steel
Application
Boilers, Flues
Aggression Level
4
Number of Brushes
1
Stem Type
Double Stem
Connection Type
Threaded Connection
Product Type
Flue Brush
Spiral Type
Double Spiral
Connection Gender
Male

Description

Flue Brush, Double Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 1 3/4 in, Handle Type 1/4 in (M) NPS, Handle Color Not Applicable, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.