This item is Discontinued.

Tough Guy Flue Brush, SS, 2 In Dia, 1/4 In MNPT 2FCC8

Flue Brush, SS, 2 In Dia, 1/4 In MNPT (Discontinued)

  • Mfr # 2FCC8
  • Zoro # G0979465
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2FCC8
Zoro #
G0979465
UPC #
190735695173
Country of Origin
United States

Dimensions

Brush Length (In.)
4 1/2 in
Brush Dia. (In.)
2 in
Overall Length (In.)
7 1/2 in
Brush Length
4 1/2 in
Overall Length
7 1/2 in
For Tube Diameter - Maximum
2 1/4 in
Overall Diameter
2 in
Bristle Diameter
0.009 in
Connection Size
1/4"-28

Details

Item
Flue Brush
Type
Single Spiral/Double Stem
Fill Type
Stainless Steel
Handle Type
1/4 in (M) NPS
For Use With
Fiberglass or Metal Handles
Bristle Material
Stainless Steel
Number of Brushes
1
Stem Type
Double Stem
Connection Type
Threaded Connection
Spiral Type
Single Spiral
Application
Boilers, Flues
Product Type
Flue Brush
Aggression Level
4
Connection Gender
Male

Description

Flue Brush, Single Spiral/Double Stem, Fill Type Stainless Steel, Brush Length (In.) 4 1/2 in, Brush Dia. (In.) 2 in, Handle Type 1/4 in (M) NPS, Handle Color Not Applicable, Overall Length (In.) 7 1/2 in, For Use With Fiberglass or Metal Handles, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.