Tough Guy
Foam Glass Cleaner, 20 oz., Clear, Lemon, Aerosol Can
Mfr # 24Y904
Zoro # G5072356
Sold in multiples of 12 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Aerosol Can
- Fragrance Lemon
- Cleaner Container Size 18 oz
- Recommended Dilution Ready to Use
- Cleaner Form Foam
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 47 in Dust Cloth Holder, Black, Plastic (55937)
- CLOROX Cleaners & Detergents, Bottle, Unscented, 6 PK (CLO32438)
- CLOROXPRO SOS Commercial Solutions Soap Pads, PK180 (88320)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29604)
- TOUGH GUY Liquid Glass and Surface Cleaner, 1 gal., Blue, Unscented, Jug (49NW22)
- TOUGH GUY Liquid Glass Cleaner, 1 qt., Blue, Unscented, Trigger Spray Bottle (49NW23)
- TOUGH GUY Liquid Glass and Surface Cleaner, 1 gal., Blue, Unscented, Jug (49NW21)
- TOUGH GUY Liquid Glass Cleaner, 1 gal., Blue, Unscented, Jug (49NW20)
- TOUGH GUY Liquid Glass Cleaner, 1 qt., Blue, Lavender, Trigger Spray Bottle (36XX43)
- TOUGH GUY Foam Glass Cleaner, 20 oz., White, Floral, Aerosol Can, 12 PK (41C264)
- SPARKLE Liquid Glass Cleaner, Unscented, Aerosol Can, 12 PK (20620)
- Tough Guy Glass Cleaners