Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3EDR5
Zoro #
G2395102
UPC #
190735704448
Country of Origin
United States
Dimensions
Brush Length (In.)
4 in
Brush Dia. (In.)
3 in
Handle Dia. (In.)
1/4 in
Overall Length (In.)
42 in
Handle Length (In.)
38 in
Brush Length
4 in
Handle Length
38 in
Overall Length
42 in
Handle Width
1/4 in
Bristle Diameter
0.014 in
Overall Diameter
3 in
Details
Item
Boiler Brush
Type
Single Spiral/Single Stem
Fill Type
Wire
Handle Type
Wire Loop
Handle Material
Wire
Bristle Color
Black
Bristle Material
Steel
Application
Appliance Exteriors, Fan Blades, Fins, Furnaces, Radiators
Number of Brushes
12
Connection Type
Handle
Stem Type
Single Stem
Product Type
Boiler Brush
Spiral Type
Single Spiral
Description
Boiler Brush, Single Spiral/Single Stem, Fill Type Wire, Brush Length (In.) 4 in, Brush Dia. (In.) 3 in, Bristle Color Black, Handle Type Wire Loop, Handle Length (In.) 38 in, Handle Dia. (In.) 1/4 in, Overall Length (In.) 42 in, For Use With -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.