This item is Discontinued.

Tough Guy Furnace Brush, Dia 2 In, Length 24 In 3ECX6

Furnace Brush, Dia 2 In, Length 24 In (Discontinued)

  • Mfr # 3ECX6
  • Zoro # G8523742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3ECX6
Zoro #
G8523742
UPC #
190735703113
Country of Origin
United States

Dimensions

Brush Length (In.)
6 in
Brush Dia. (In.)
2 in
Handle Length (In.)
18 in
Handle Dia. (In.)
1/4 in
Overall Length (In.)
24 in
Brush Length
6 in
Handle Length
18 in
Overall Length
24 in
Handle Width
1/4 in
Bristle Diameter
0.2 in
Overall Diameter
2 in

Details

Item
Coil Brush
Type
Single Spiral/Single Stem
Fill Type
Bristle
Handle Type
Wooden and Twisted Wire
Handle Material
Wire/Wood
Product Type
Coil Brush
Tip Type
Twisted End
Connection Type
Handle
Number of Brushes
36
Application
Appliance Exteriors, Fan Blades, Refrigerator Coils
Spiral Type
Single Spiral
Stem Type
Single Stem

Description

Coil Brush, Single Spiral/Single Stem, Fill Type Bristle, Brush Length (In.) 6 in, Brush Dia. (In.) 2 in, Handle Type Wooden and Twisted Wire, Handle Length (In.) 18 in, Handle Dia. (In.) 1/4 in, Overall Length (In.) 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.