Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Cleaner Dispenser, Tough Guy, Wall, Finish: Satin

  • Mfr # 54ZU84

  • Zoro # G1432366


product price: $51.39
/ea

Key Features

Operation Mode
Manual
Refill Size
1,200 mL
Finish
Satin
Mount Type
Wall
Material
304 Stainless Steel, ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54ZU84
Zoro #
G1432366
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Refill Size
1,200 mL
Height
8 3/16 in
Width
4 3/4 in
Depth
2 7/8 in
Overall Depth
2 7/8 in
Overall Width
4 3/4 in
Overall Height
8 1/4 in

Details

Item
Soap Dispenser
Operation Mode
Manual
Finish
Satin
Mount Type
Wall
Material
304 Stainless Steel, ABS Plastic
Color
Silver
Compatible with Manufacturer Model Number
A605-BS
For Use With
Liquid Soap
Series
Tough Guy
Form
Liquid
Power Source
Manual
Includes
Mounting Hardware
Ligature Resistant
No
Warranty
1 yr
Standards
ADA Compliant
Lockable
Yes
Batteries Included
No
Product Type
Soap Dispenser
Compatible Manufacturer Part Number
A605-BS
Spout Material
ABS Plastic
Compatible Manufacturer Model Number
A605-BS
For Use With Mfr. Model Number
A605-BS
Compatible with Manufacturer Model No.
A605-BS
Compatible with Mfr. Model No.
A605-BS
For Use with Mfr Model Number
A605-BS
Compatible Pump Manufacturer Part Number
A605-BS
Compatible Mfr. Model Number
A605-BS

Description

Soap Dispenser, Color Silver, Mount Type Wall, Product Type Soap Dispenser, Material 304 Stainless Steel, ABS Plastic, Series Tough Guy, Finish Satin, Compatible with Manufacturer Model Number A605-BS, Refill Size 1,200 mL, Operation Mode Manual, Power Source Manual, Batteries Included No, Overall Depth 2 7/8 in, Overall Height 8 1/4 in, Overall Width 4 3/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.