Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48LZ25
Zoro #
G6603228
UPC #
00194484299835
Country of Origin
Denmark
Dimensions
Overall Dust Pan Width
11 1/2 in
Overall Dust Pan Depth
12 3/4 in
Dust Pan Handle Length
4 1/4 in
Overall Width
11 1/2 in
Overall Length
13"
Handle Length
4 1/4 in
Overall Depth
12 3/4 in
Details
Item
Handheld Dust Pan
Basic Dust Pan Material
Plastic
Dust Pan Color
Blue
Dust Pan Lid Options
No Lid
Material
Polyethylene
Color
Blue
Specific Dust Pan Material
Polyethylene
Tool Type
Dust Pan
Includes Dust Pan Lid
No
Description
Handheld Dust Pan, Tool Type Dust Pan, Material Polyethylene, Handle Length 4 1/4 in, Overall Width 11 1/2 in, Overall Depth 12 3/4 in, Color Blue, Color Coding System Yes, Dust Pan Type Handheld Standard, Includes Dust Pan Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.