Zoro Homepage

High Efficiency Laundry Detergent, Pacs, Unscented, Clear

  • Mfr # 800JW6

  • Zoro # G608389825


product price: $40.79
/ea

Key Features

Cleaner Form
Pacs
Fragrance
Unscented
High Efficiency Compatibility
Yes
Color
Clear
Primary Chemical
Non-Ionic Surfactants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800JW6
Zoro #
G608389825
UPC #
-
Country of Origin
United States

Dimensions

Container Size
50 ct

Details

Item
High Efficiency Laundry Detergent
Cleaner Form
Pacs
Fragrance
Unscented
High Efficiency Compatibility
Yes
Color
Clear
Primary Chemical
Non-Ionic Surfactants
Contains Bleach
No
Standards
EPA Safer Product Standards
Biodegradable
Yes
Rinse Required
Yes
Contains Odor Eliminator
No
VOC Content
0 %
Product Label
Laundry Detergent Packs
NSF Rating
Not Rated
Contains Stain Lifter
No
Container Type
Bag
Color Safe
Yes
Contains Fabric Softener
No
pH Level
7.5 to 8.5
Number of Loads
50
pH Value
Neutral
Dye Free
Yes
Flash Point
Greater than 212 Degrees F
Phosphate Free
Yes

Description

Laundry Detergent, Product Label Laundry Detergent Packs, Cleaner Form Packet, High Efficiency Compatibility Yes, Container Type Bag, Container Size 50 ct, Fragrance Unscented, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Standards EPA Safer Product Standards, Biodegradable Yes, Color Clear, Flash Point Greater Than 212 Degrees F, NSF Rating Not Rated, Number of Loads 50

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.