Zoro Homepage

High Efficiency Laundry Detergent, Pacs, Unscented, Clear

  • Mfr # 800JW7

  • Zoro # G808389816


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Pacs
Fragrance
Unscented
High Efficiency Compatibility
Yes
Color
Clear
Container Size
130 ct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800JW7
Zoro #
G808389816
UPC #
-
Country of Origin
United States

Dimensions

Container Size
130 ct

Details

Item
High Efficiency Laundry Detergent
Cleaner Form
Pacs
Fragrance
Unscented
High Efficiency Compatibility
Yes
Color
Clear
Rinse Required
Yes
Dye Free
Yes
VOC Content
0 %
Primary Chemical
Non-Ionic Surfactants
Product Label
Laundry Detergent Packs
Biodegradable
Yes
Contains Fabric Softener
No
NSF Rating
Not Rated
Flash Point
Greater than 212 Degrees F
Container Type
Bag
Contains Stain Lifter
No
pH Value
Neutral
Contains Bleach
No
Contains Odor Eliminator
No
Phosphate Free
Yes
Color Safe
Yes
Standards
EPA Safer Product Standards
pH Level
7.5 to 8.5
Number of Loads
130

Description

Laundry Detergent, Product Label Laundry Detergent Packs, Cleaner Form Packet, High Efficiency Compatibility Yes, Container Type Bag, Container Size 130 ct, Fragrance Unscented, Phosphate Free Yes, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Standards EPA Safer Product Standards, Biodegradable Yes, Color Clear, Flash Point Greater Than 212 Degrees F, NSF Rating Not Rated, Number of Loads 130

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.