This item is Discontinued.

Tough Guy Hospital Islation Bag, 33gal, Red, PK100 31DL01

Hospital Islation Bag, 33gal, Red, PK100 (Discontinued)

  • Mfr # 31DL01
  • Zoro # G8497483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31DL01
Zoro #
G8497483
UPC #
190735699973
Country of Origin
United States

Dimensions

Height
40 in
Thickness
1.3 mil
Width
33 in

Details

Item
Biohazard Bags
Capacity
33 gal
Material
Linear Low Density Polyethylene (LLDPE)
Color
Red
Legend
Infectious Waste
Strength Rating
Super Heavy
Bag Closure Type
None
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Coreless Roll
Rolls per Package
10
Seal
Star
Bottom Seal Type
Star
Bags per Roll/Pack
10/10
Trash Bag Color Family
Red
Max. Load
75 lb
Bags Per Roll
10
Max. Temperature
Not Autoclavable
Bag Product Grouping
Biohazard Bags
Bags per Roll
10

Description

Biohazard Bags, Capacity 33 gal, Trash Bag Material LLDPE, Thickness 1.3 mil, Color Red, Legend Infectious Waste, Bag Closure Type None, Width 33 in, Height 40 in, Max. Load 75 lb, Bottom Seal Type Star, Max. Temperature Not Autoclavable, Package Configuration Coreless Roll, Rolls per Package 10, Bags per Roll 10, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.