This item is Discontinued.

Tough Guy Hospital Islation Bag, 40to45gal, Red, PK50 31DL03

Hospital Islation Bag, 40to45gal, Red, PK50 (Discontinued)

  • Mfr # 31DL03
  • Zoro # G8497501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31DL03
Zoro #
G8497501
UPC #
190735699997
Country of Origin
United States

Dimensions

Height
48 in
Thickness
3 mil
Width
40 in

Details

Item
Biohazard Bags
Capacity
45 gal
Material
Linear Low Density Polyethylene (LLDPE)
Color
Red
Legend
Infectious Waste
Strength Rating
Contractor
Bag Closure Type
None
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Coreless Roll
Bottom Seal Type
Star
Max. Temperature
Not Autoclavable
Rolls per Package
5
Bag Product Grouping
Biohazard Bags
Bags per Roll/Pack
10/5
Seal
Star
Bags Per Roll
10
Trash Bag Color Family
Red
Max. Load
120 lb
Bags per Roll
10

Description

Biohazard Bags, Capacity 45 gal, Trash Bag Material LLDPE, Thickness 3 mil, Color Red, Legend Infectious Waste, Bag Closure Type None, Width 40 in, Height 48 in, Max. Load 120 lb, Bottom Seal Type Star, Max. Temperature Not Autoclavable, Package Configuration Coreless Roll, Rolls per Package 5, Bags per Roll 10, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.