Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31DK92
Zoro #
G8497404
UPC #
190735699898
Country of Origin
United States
Dimensions
Height
48 in
Thickness
16 micron
Width
40 in
Details
Item
Biohazard Bags
Capacity
45 gal
Material
High Density Polyethylene (HDPE)
Color
Red
Legend
Infectious Waste
Strength Rating
Heavy
Bag Closure Type
None
Trash Bag Material
High Density Polyethylene (HDPE)
Package Configuration
Coreless Roll
Bag Product Grouping
Biohazard Bags
Bags Per Roll
25
Max. Temperature
Not Autoclavable
Bottom Seal Type
Star
Rolls per Package
8
Seal
Star
Bags per Roll/Pack
25/8
Max. Load
70 lb
Trash Bag Color Family
Red
Bags per Roll
25
Description
Biohazard Bags, Capacity 45 gal, Trash Bag Material HDPE, Thickness 16 micron, Color Red, Legend Infectious Waste, Bag Closure Type None, Width 40 in, Height 48 in, Max. Load 70 lb, Bottom Seal Type Star, Max. Temperature Not Autoclavable, Package Configuration Coreless Roll, Rolls per Package 8, Bags per Roll 25, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.